Motion
43642987
Automotive Hose - 1072 mm Hose Length, EPDM, Plastic Material
Mi Item #13247582
MFR #43642987
Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1072 mm Hose Length, EPDM, Plastic Material
Mi Item #13247582
MFR #43642987

Mfr description
51987 COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.25/each

Specifications

Dimensions

  • Hose Length
    1072 mm

Details

  • Hose Material
    EPDM, Plastic
  • Hose Type
    Coolant Hose
  • Number of Branches
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)