Motion
P580710
P580710 FUEL CART
Mi Item #13394917
MFR #P580710
Price$291.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580710 FUEL CART
Mi Item #13394917
MFR #P580710

Mfr description
P580710 FUEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.82/each

Specifications

Dimensions

  • Outside Diameter
    5.9800 in
  • Overall Length
    8.1900 in

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    10 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)