Motion
25050FXFAL00000
Swivel Joint - Aluminum Material
MI ITEM #13414884
MFR #25050FXFAL00000
Price$1,129.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
MI ITEM #13414884
MFR #25050FXFAL00000

Mfr description
25050FXFAL00000 2 1/2" STYLE 30 FXF ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.64/each

Specifications

Dimensions

  • Weight
    10 lbs, 4.54 kg

Details

  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium
  • Material
    Aluminum
  • Shape
    Straight
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)