Motion
320FGXFGSS11200
Swivel Joint - 316 Stainless Steel Material
Mi Item #13414892
MFR #320FGXFGSS11200
Price$3,681.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - 316 Stainless Steel Material
Mi Item #13414892
MFR #320FGXFGSS11200

Mfr description
320FGXFGSS11200 3" STYLE 20, FGXFG STAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,681.33/each

Specifications

Dimensions

  • Weight
    31 lbs, 14.06 kg

Details

  • Additional Details
    Dust Seal: FKM | Style: 20 | Swivel Type: O-Ring
  • Material
    316 Stainless Steel
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)