Motion
330FGXFGAL00020
Swivel Joint - Aluminum Material
Mi Item #13414893
MFR #330FGXFGAL00020
Price$1,754.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Aluminum Material
Mi Item #13414893
MFR #330FGXFGAL00020

Mfr description
330FGXFGAL00020 3" STYLE 30 FGXFG ALUM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.45/each

Specifications

Dimensions

  • Weight
    13 lbs, 5.90 kg

Details

  • Additional Details
    Dust Seal: Nitrile Rubber | Ball Bearings: Carbon Steel | Grease: Lithium | Style: 30
  • Material
    Aluminum
  • Shape
    90° Elbow
  • Type
    90 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)