Specifications
Dimensions
- Weight51 lbs, 23.13 kg
Details
- Additional DetailsSwivel Type: Split Flange | Style: 20
- MaterialCarbon Steel
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)