Motion
CV12C0800
Check Valve - CV12 Series, Carbon Steel Material
Mi Item #13460240
MFR #CV12C0800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV12 Series, Carbon Steel Material
Mi Item #13460240
MFR #CV12C0800

Mfr description
CV12C0800 8.0 CV12-CS CHECK VALVE CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Carbon Steel
  • Check Valve Type
    Swing Check
  • End Connections
    Flanged
  • Series
    CV12
  • WOG Rating
    285 psi at 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)