Specifications
Dimensions
- Port Size1 NPT
Details
- Body MaterialBrass
- Check Valve TypeSilent Check
- End ConnectionsThreaded
- SeriesCV20
- WOG Rating400 psi at 100 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)