Motion
CV32CSV0400
Check Valve - CV32 Series, Carbon Steel Material
Mi Item #13460303
MFR #CV32CSV0400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV32 Series, Carbon Steel Material
Mi Item #13460303
MFR #CV32CSV0400

Mfr description
CV32CSV0400 4.0 CV32-CS-S-S-3-A CHECK VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Carbon Steel
  • Check Valve Type
    Swing Check
  • End Connections
    Wafer
  • Series
    CV32
  • WOG Rating
    285 psi at 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)