Motion
CV42CSB0300
Check Valve - CV42 Series, Carbon Steel Material
Mi Item #13460434
MFR #CV42CSB0300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV42 Series, Carbon Steel Material
Mi Item #13460434
MFR #CV42CSB0300

Mfr description
CV42CSB0300 3.0 CV42-CS-S-S-1-X CHECK VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Carbon Steel
  • Check Valve Type
    Dual Disc Check
  • End Connections
    Wafer
  • Series
    CV42
  • WOG Rating
    285 psi at 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)