Motion
CV42SSM0200
Check Valve - CV42 Series, Stainless Steel Material
MI ITEM #13460527
MFR #CV42SSM0200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV42 Series, Stainless Steel Material
MI ITEM #13460527
MFR #CV42SSM0200

Mfr description
CV42SSM0200 2.0 CV42-SS-S-S-6-X CHECK VA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Stainless Steel
  • Check Valve Type
    Dual Disc Check
  • End Connections
    Wafer
  • Series
    CV42
  • WOG Rating
    275 psi at 100 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)