Motion
CV44SSM2000
Check Valve - CV44 Series, Stainless Steel Material
Mi Item #13460612
MFR #CV44SSM2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV44 Series, Stainless Steel Material
Mi Item #13460612
MFR #CV44SSM2000

Mfr description
CV44SSM2000 20.0 CV44-SS-S-S-6-X CHECK V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Stainless Steel
  • Check Valve Type
    Dual Disc Check
  • End Connections
    Wafer
  • Series
    CV44
  • WOG Rating
    720 psi at 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)