1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
CV80SV0150
Check Valve - CV80 Series, Stainless Steel Material, 1-1/2 NPT Port Size
MI ITEM #
13460863
MFR #
CV80SV0150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Check Valves
TITAN FLOW CONTROL CV80SV0150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
CV80SV0150
Check Valve - CV80 Series, Stainless Steel Material, 1-1/2 NPT Port Size
MI ITEM #
13460863
MFR #
CV80SV0150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Port Size
1-1/2 NPT
Details
Body Material
Stainless Steel
Check Valve Type
Silent Check
End Connections
Threaded
Series
CV80
WOG Rating
720 psi at 100 °F
Overview
Mfr description
CV80SV0150 1.5 CV80-SS CHECK VALVE STAIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought