Motion
CV88SSM0150
Check Valve - CV88 Series, Stainless Steel Material, 1-1/2 NPT Port Size
Mi Item #13460871
MFR #CV88SSM0150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV88 Series, Stainless Steel Material, 1-1/2 NPT Port Size
Mi Item #13460871
MFR #CV88SSM0150

Mfr description
CV88SSM0150 1.5 CV88S-SS-S-6 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1-1/2 NPT

Details

  • Body Material
    Stainless Steel
  • Check Valve Type
    Center Guided
  • End Connections
    Socket
  • Series
    CV88
  • WOG Rating
    720 psi at 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)