Specifications
Dimensions
- Port Size3 NPT
Details
- Body MaterialStainless Steel
- Check Valve TypeCenter Guided
- End ConnectionsSocket
- SeriesCV88
- WOG Rating720 psi at 100 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)