Motion
CV91SSM0300
Check Valve - CV91 Series, Stainless Steel Material
Mi Item #13460903
MFR #CV91SSM0300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - CV91 Series, Stainless Steel Material
Mi Item #13460903
MFR #CV91SSM0300

Mfr description
CV91SSM0300 3.0 CV91-SS-S CHECK VALVE ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Stainless Steel
  • Check Valve Type
    Silent Check
  • End Connections
    Wafer
  • Series
    CV91
  • WOG Rating
    720 psi at 100 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)