Motion
DS596S0075
Pipe Fitting - Cast Iron Material, 3/4 to 2-1/2 in Pipe Size
Mi Item #13460920
MFR #DS596S0075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Cast Iron Material, 3/4 to 2-1/2 in Pipe Size
Mi Item #13460920
MFR #DS596S0075

Mfr description
DS596S0075 0.75 DS596-SS DUPLEX STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    11 in
  • Pipe Size
    3/4 to 2-1/2 in
  • Weight
    45.2 LB

Details

  • Harmonization Code
    8421.29.0065
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)