1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
YS61S0300
Pipe Fitting - Stainless Steel Material, 1/2 to 24.0000 in Pipe Size
Mi Item #
13461153
MFR #
YS61S0300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL YS61S0300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
YS61S0300
Pipe Fitting - Stainless Steel Material, 1/2 to 24.0000 in Pipe Size
Mi Item #
13461153
MFR #
YS61S0300
Mfr description
YS61S0300 3.0 YS61-SS Y STRAINER STAINLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10.75 in
Pipe Size
1/2 to 24.0000 in
Weight
35 LB
Details
Harmonization Code
8421.29.0065
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items