1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TITAN FLOW CONTROL
YS80TS0025
Pipe Fitting - Stainless Steel Material, 1/4 to 3.0000 in Pipe Size
Mi Item #
13461279
MFR #
YS80TS0025
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
TITAN FLOW CONTROL YS80TS0025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TITAN FLOW CONTROL
YS80TS0025
Pipe Fitting - Stainless Steel Material, 1/4 to 3.0000 in Pipe Size
Mi Item #
13461279
MFR #
YS80TS0025
Mfr description
YS80TS0025 0.25 YS80T-SS Y STRAINER STAI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3.5 in
Pipe Size
1/4 to 3.0000 in
Weight
0.5 LB
Details
Harmonization Code
8421.29.0065
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items