Motion
YS81C0150
Pipe Fitting - Stainless Steel Material, 1/4 to 2.0000 in Pipe Size
MI ITEM #13461301
MFR #YS81C0150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Stainless Steel Material, 1/4 to 2.0000 in Pipe Size
MI ITEM #13461301
MFR #YS81C0150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YS81C0150 1.5 YS81-CS Y STRAINER CARBON

Specifications

  • Pipe Size
    1/4 to 2.0000 in
  • Material
    Stainless Steel
  • Length
    7.5 in
  • Weight
    9 LB
  • Harmonization Code
    8421.29.0065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought