Motion
JAW COUPLING TYPE L

DODGE
JAW COUPLING TYPE L

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.3750 in Bore
Mi Item #13466094
MFR #JAW COUPLING TYPE L
Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JAW COUPLING TYPE L

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.3750 in Bore
Mi Item #13466094
MFR #JAW COUPLING TYPE L

Mfr description
L075X3/8KW1/8 JAW COUPLING TYPE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.27/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Coupling Size Code
    L075
  • Keyway Size
    0.1250 in
  • Outside Diameter
    1.7500 in

Details

  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)