1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.5000 in Bore
MI ITEM #
13466101
MFR #
JAW COUPLING TYPE L
Price
$268.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
DODGE JAW COUPLING TYPE L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 1.5000 in Bore
MI ITEM #
13466101
MFR #
JAW COUPLING TYPE L
Mfr description
L150X1-1/2KW5/16 JAW COUPLING TYPE L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$268
.89
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.5000 in
Coupling Size Code
L150
Keyway Size
0.3125 x 0.1563 in
Outside Diameter
3.7500 in
Details
Hub Style
Finished Bore
Hub Type
L-Type
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items