Motion
MAC-18WB
MASTER Circulation Fan 18" 3 Speed UL507 Black w/wall mount
Mi Item #13523674
MFR #MAC-18WB
Price$252.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTER Circulation Fan 18" 3 Speed UL507 Black w/wall mount
Mi Item #13523674
MFR #MAC-18WB

Mfr description
MAC-18WB CIRCULATION FAN 18" BLACK
  • 3 Speeds for maximum cooling power
  • Mount anywhere with the included wall/ceiling mount
  • Suitable for outdoor use and damp locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.15/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    18 in
  • Overall Depth
    22.2 in
  • Overall Height
    7.3 in
  • Overall Width
    21.2 in
  • Weight
    25 lbs

Details

  • Amperage
    1 A
  • Blade Material
    Aluminum
  • Drive Type
    Direct Drive
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.51.9090
  • Horsepower
    1/6 HP
  • Manufacturer Upc Number
    657888190189
  • Maximum Air Flow
    3040 cfm
  • Mount Type
    wall/ceiling
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Oscillating
    No
  • Phase
    Single
  • Speed
    3
  • Standards Met
    ETL
  • UPC_NO
    657888190189
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)