Motion
48-11-1850R

MILWAUKEE TOOL
48-11-1850R

Power Tool Rechargeable Battery - Chemistry: Lithium Ion, 18 V Volt
MI ITEM #13565009
MFR #48-11-1850R
Price$311.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-1850R

Power Tool Rechargeable Battery - Chemistry: Lithium Ion, 18 V Volt
MI ITEM #13565009
MFR #48-11-1850R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$311.87/each

Specifications

Dimensions

  • Height
    3 in
  • Overall Height
    3 in
  • Width
    3.1 in

Details

  • Battery Chemistry
    Lithium Ion
  • Battery Series
    M18™ REDLITHIUM™
  • Battery Voltage
    18 V
  • Body Material
    Rubber/Plastic
  • Rechargeable
    Rechargeable
  • Warranty
    3 yr Limited Warranty

Overview

Mfr description
48-11-1850R M18 REDLITHIUM XC5.0 RESIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought