Motion
624307000

METABO CORP
624307000

Cut-off Wheel - 4.9210 in, 125 mm Wheel Dia., 0.0790 in, 2 mm Wheel Thickness, 0.8750 in Center Hole Diameter
Mi Item #13568925
MFR #624307000
Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
624307000

Cut-off Wheel - 4.9210 in, 125 mm Wheel Dia., 0.0790 in, 2 mm Wheel Thickness, 0.8750 in Center Hole Diameter
Mi Item #13568925
MFR #624307000

Mfr description
624307000 624307000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.99/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    4.9210 in, 125 mm
  • Blade Thickness
    0.0790 in;2 mm
  • Center Hole Diameter  
    0.8750 in
  • Hole Size
    0.8750 in
  • Length
    4.9210 in, 125 mm
  • Overall Thickness
    0.0790 in
  • Wheel Diameter  
    4.9210 in, 125 mm
  • Wheel Thickness  
    0.0790 in, 2 mm
  • Width
    0.0790 in, 2 mm

Details

  • Application
    Clay tiles, Concrete, Exposed aggregate concrete, Hard sandstone
  • Blade Material
    Diamond
  • Material
    Diamond
  • Material Cut
    Clay tiles, Concrete, Exposed aggregate concrete, Hard sandstone
  • Recommended Use
    Exposed aggregate concrete | Hard sandstone | Clay tiles
  • Substrate
    Clay tiles, Concrete, Exposed aggregate concrete, Hard sandstone
  • Superabrasive Wheel Type
    Segmented Rim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)