1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
NU316EJ
Cylindrical Roller Bearing - 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #
13580031
MFR #
NU316EJ
List Price
$1,156.38
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
TIMKEN NU316EJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
NU316EJ
Cylindrical Roller Bearing - 80 mm ID, 170 mm OD, 39 mm Width
MI ITEM #
13580031
MFR #
NU316EJ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,156.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU316EJ CYLINDRICAL ROLLER BEARINGS CRB
Specifications
Bore Diameter
80 mm
Outside Diameter
170 mm
Overall Width
39 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought