Motion
NU2222EJ

TIMKEN
NU2222EJ

Cylindrical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width
Mi Item #13580033
MFR #NU2222EJ
Price$2,311.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU2222EJ

Cylindrical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width
Mi Item #13580033
MFR #NU2222EJ

Mfr description
NU2222EJ CYLINDRICAL ROLLER BEARINGS CRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,311.71/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)