1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
NU2224EJ
Cylindrical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #
13580046
MFR #
NU2224EJ
Your Price
$2,149.29
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
TIMKEN NU2224EJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
NU2224EJ
Cylindrical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #
13580046
MFR #
NU2224EJ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,149.29
/each
(List
$2,358.96
)
Qty
Add to Cart
Overview
Mfr description
NU2224EJ CYLINDRICAL ROLLER BEARINGS CRB
Specifications
Bore Diameter
120 mm
Outside Diameter
215 mm
Overall Width
58 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought