Motion
NU315EJ

TIMKEN
NU315EJ

Cylindrical Roller Bearing - 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #13580088
MFR #NU315EJ
Price$962.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU315EJ

Cylindrical Roller Bearing - 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #13580088
MFR #NU315EJ

Mfr description
NU315EJ CYLINDRICAL ROLLER BEARINGS CRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.60/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)