Motion
NU228EJ

TIMKEN
NU228EJ

Cylindrical Roller Bearing - 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #13580092
MFR #NU228EJ
Price$2,836.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU228EJ

Cylindrical Roller Bearing - 140 mm ID, 250 mm OD, 42 mm Width
Mi Item #13580092
MFR #NU228EJ

Mfr description
NU228EJ CYLINDRICAL ROLLER BEARINGS CRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,836.84/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    42 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)