Motion
DFAR0303050303501

GARLOCK FLUID SEALING PRO
DFAR0303050303501

Spiral Wound Gasket - 3.5 in Nominal Pipe Size, RWI Construction, 316L Stainless Steel, 150, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
MI ITEM #13587748
MFR #DFAR0303050303501
List Price$171.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK FLUID SEALING PRO
DFAR0303050303501

Spiral Wound Gasket - 3.5 in Nominal Pipe Size, RWI Construction, 316L Stainless Steel, 150, Flexible Graphite, 316L Stainless Steel, Green with Gray stripe Color
MI ITEM #13587748
MFR #DFAR0303050303501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.45/each for your price

Overview

Mfr description
RWI - ASME - 3.5 NPS - 150# -
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media.

Specifications

  • Nominal Pipe Size
    3.5 in
  • Construction
    RWI
  • Inner Ring Material
    316L Stainless Steel
  • Pressure Class
    150
  • Filler Material
    Flexible Graphite
  • Outer Ring Material
    316L Stainless Steel
  • Winding Material
    316L Stainless Steel
  • Inside Diameter
    3.980 in
  • Outside Diameter
    6.3800 in, 162.05 mm
  • Compressed Gasket Thickness
    0.1250 in
  • Uncompressed Gasket Thickness
    0.1750 in
  • Pipe Flange Standard
    ASME B16.5
  • Minimum Temperature
    -150 °F
  • Maximum Temperature
    850 °F
  • Color
    Green with Gray stripe
  • Gasket Standard
    ASME B16.20
  • Application
    Raised face flanges
  • Flange Standards Pressure Class
    ASME B16.5 Class 150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought