Motion
NJ2219EJ

TIMKEN
NJ2219EJ

Cylindrical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width
Mi Item #13619616
MFR #NJ2219EJ
Price$2,196.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2219EJ

Cylindrical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width
Mi Item #13619616
MFR #NJ2219EJ

Mfr description
NJ2219EJ NJ2219EJ; CRB <12 OD TIMKEN SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,196.98/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    43 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)