Motion
NJ2224EJ

TIMKEN
NJ2224EJ

Cylindrical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width
Mi Item #13619623
MFR #NJ2224EJ
Price$3,848.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2224EJ

Cylindrical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width
Mi Item #13619623
MFR #NJ2224EJ

Mfr description
NJ2224EJ NJ2224EJ; CRB <12 OD TIMKEN SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,848.56/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)