Motion
NJ222EJ

TIMKEN
NJ222EJ

Cylindrical Roller Bearing - 110 mm ID, 200 mm OD, 38 mm Width
Mi Item #13619628
MFR #NJ222EJ
Price$1,798.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ222EJ

Cylindrical Roller Bearing - 110 mm ID, 200 mm OD, 38 mm Width
Mi Item #13619628
MFR #NJ222EJ

Mfr description
NJ222EJ NJ222EJ; CRB <12 OD TIMKEN SING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,798.89/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)