Motion
NJ2318EJ

TIMKEN
NJ2318EJ

Cylindrical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width
Mi Item #13619649
MFR #NJ2318EJ
Price$3,046.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ2318EJ

Cylindrical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width
Mi Item #13619649
MFR #NJ2318EJ

Mfr description
NJ2318EJ NJ2318EJ; CRB <12 OD TIMKEN SI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,046.49/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)