Motion
NJ317EJ

TIMKEN
NJ317EJ

Cylindrical Roller Bearing - 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #13619669
MFR #NJ317EJ
Price$1,507.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ317EJ

Cylindrical Roller Bearing - 85 mm ID, 180 mm OD, 41 mm Width
Mi Item #13619669
MFR #NJ317EJ

Mfr description
NJ317EJ NJ317EJ; CRB <12 OD TIMKEN SING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.70/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)