Motion
NJ328EJ

TIMKEN
NJ328EJ

Cylindrical Roller Bearing - 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #13619693
MFR #NJ328EJ
Price$6,502.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ328EJ

Cylindrical Roller Bearing - 140 mm ID, 300 mm OD, 62 mm Width
Mi Item #13619693
MFR #NJ328EJ

Mfr description
NJ328EJ NJ328EJ; CRB <12 OD TIMKEN SING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,502.91/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)