Motion
NCF1892V

TIMKEN
NCF1892V

Cylindrical Roller Bearing - 460 mm ID, 580 mm OD, 56 mm Width
Mi Item #13619708
MFR #NCF1892V
Price$12,881.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF1892V

Cylindrical Roller Bearing - 460 mm ID, 580 mm OD, 56 mm Width
Mi Item #13619708
MFR #NCF1892V

Mfr description
NCF1892V NCF1892V; CRB 12-24 OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,881.84/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    56 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)