Motion
AL150-HUB-40MM-12X3.3MMKW

EDT CORP
AL150-HUB-40MM-12X3.3MMKW

Jaw Coupling Hub - 40 mm Bore
Mi Item #13621177
MFR #AL150-HUB-40MM-12X3.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
AL150-HUB-40MM-12X3.3MMKW

Jaw Coupling Hub - 40 mm Bore
Mi Item #13621177
MFR #AL150-HUB-40MM-12X3.3MMKW

Mfr description
1AD-00 1AD-00; EDT PRODUCT (CODE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    4.2500 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)