1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EDT CORP
CJ14/16B-HUB-AL-5MMH7-NKW
Curved Jaw Coupling Hub - 5 mm Bore
Mi Item #
13621203
MFR #
CJ14/16B-HUB-AL-5MMH7-NKW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
EDT CORP CJ14/16B-HUB-AL-5MMH7-NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDT CORP
CJ14/16B-HUB-AL-5MMH7-NKW
Curved Jaw Coupling Hub - 5 mm Bore
Mi Item #
13621203
MFR #
CJ14/16B-HUB-AL-5MMH7-NKW
Mfr description
1GM-00 1GM-00; EDT PRODUCT (CODE)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
5 mm
Outside Diameter
1.1800 in
Details
Product Type
Jaw Coupling Hubs
Series
CJ
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items