Motion
L035-HUB-5/32-NKW

EDT CORP
L035-HUB-5/32-NKW

Jaw Coupling Hub - 0.1563 in Bore
MI ITEM #13621302
MFR #L035-HUB-5/32-NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
L035-HUB-5/32-NKW

Jaw Coupling Hub - 0.1563 in Bore
MI ITEM #13621302
MFR #L035-HUB-5/32-NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3GD-QK-00 3GD-QK-00; EDT PRODUCT (CODE)

Specifications

  • Bore Diameter
    0.1563 in
  • Outside Diameter
    0.6300 in
  • Series
    L
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text