Motion
L090-HUB-5/8-NKW

EDT CORP
L090-HUB-5/8-NKW

Jaw Coupling Hub - 0.6250 in Bore
Mi Item #13621314
MFR #L090-HUB-5/8-NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
L090-HUB-5/8-NKW

Jaw Coupling Hub - 0.6250 in Bore
Mi Item #13621314
MFR #L090-HUB-5/8-NKW

Mfr description
3HF-00 3HF-00; EDT PRODUCT (CODE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    2.1100 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)