Motion
L095-HUB-3/4-NKW

EDT CORP
L095-HUB-3/4-NKW

Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #13621316
MFR #L095-HUB-3/4-NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
L095-HUB-3/4-NKW

Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #13621316
MFR #L095-HUB-3/4-NKW

Mfr description
3HG-00 3HG-00; EDT PRODUCT (CODE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    2.1100 in

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)