Motion
L190-HUB-STL-3/4RSB

EDT CORP
L190-HUB-STL-3/4RSB

Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #13621335
MFR #L190-HUB-STL-3/4RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
L190-HUB-STL-3/4RSB

Jaw Coupling Hub - 0.7500 in Bore
MI ITEM #13621335
MFR #L190-HUB-STL-3/4RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4GB-C-00 4GB-C-00; EDT PRODUCT (CODE)

Specifications

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    4.5000 in
  • Series
    L
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought