Motion
GS19/24B-HUB-AL-20MM-C

EDT CORP
GS19/24B-HUB-AL-20MM-C

Curved Jaw Coupling Hub - 20 mm Bore
Mi Item #13621382
MFR #GS19/24B-HUB-AL-20MM-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
GS19/24B-HUB-AL-20MM-C

Curved Jaw Coupling Hub - 20 mm Bore
Mi Item #13621382
MFR #GS19/24B-HUB-AL-20MM-C

Mfr description
6GC-00 6GC-00; EDT PRODUCT (CODE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    1.5700 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)