Motion
GS24/32B-HUB-AL-24MMH7-DSC

EDT CORP
GS24/32B-HUB-AL-24MMH7-DSC

Curved Jaw Coupling Hub - 24 mm Bore
Mi Item #13621395
MFR #GS24/32B-HUB-AL-24MMH7-DSC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
GS24/32B-HUB-AL-24MMH7-DSC

Curved Jaw Coupling Hub - 24 mm Bore
Mi Item #13621395
MFR #GS24/32B-HUB-AL-24MMH7-DSC

Mfr description
7AJ-00 7AJ-00; EDT PRODUCT (CODE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Outside Diameter
    2.1700 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)