Motion
68341
TIGER ZIRC Type 1 Portable Snagging Wheel, ZA14-S, 3"x1/2"x3/8"
MI ITEM #13640170
MFR #68341
List Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER ZIRC Type 1 Portable Snagging Wheel, ZA14-S, 3"x1/2"x3/8"
MI ITEM #13640170
MFR #68341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.40/each for your price

Overview

Mfr description
68341 TIGER ZIRC TYPE 1 PORTABLE SNAGGIN
  • Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
  • Long product life for the most demanding applications
  • Open face design provides aggressive cut-rate right out of the box
  • Precision balanced to ensure smooth, vibration free operation and reduced operator fatigue
  • Triple fiberglass reinforcement in 3 inch wheels provides added strength for consistent product wear and reduced edge chipping
  • Ideal for snagging, grinding, heavy stock removal, transitioning, rough beveling, removing cracks and flaws, blending parting lines, and deflashing
  • Best for use on cast iron, ductile iron, cast steel, white iron, gray iron, high nickel alloy and stainless steel

Specifications

  • Overall Height
    0.5000 in
  • Overall Length
    3.0000 in
  • Wheel Hardness
    S
  • Wheel Thickness
  • Grit Number
    14
  • Application
    Grinding
  • Color
    Brown
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text