1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
68343
TIGER ZIRC Type 1 Portable Snagging Wheel, ZAC16-Q, 6"x1"x5/8"
MI ITEM #
13640172
MFR #
68343
Price
$67.75
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
WEILER CORPORATION 68343
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
68343
TIGER ZIRC Type 1 Portable Snagging Wheel, ZAC16-Q, 6"x1"x5/8"
MI ITEM #
13640172
MFR #
68343
Mfr description
68343 TIGER ZIRC TYPE 1 PORTABLE SNAGGIN
Sharp and durable zirconia alumina grains provide fast and consistent metal removal rates throughout the life of the abrasive
Long product life for the most demanding applications
Open face design provides aggressive cut-rate right out of the box
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$67
.75
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.0000 in
Overall Length
6.0000 in
Overall Width
6.0000 in
Wheel
Thickness
1 in
Details
Application
Grinding
Color
Brown
Grit Number
16
Wheel Hardness
Q
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items