Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
8800-14-SS-VITON

BONDED SEAL FOR METRIC THREAD
MI ITEM #13675383
MFR #8800-14-SS-VITON

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8800-14-SS-VITON BONDED SEAL FOR METRIC

Specifications

  • Product Type
    O-Rings
  • Hex Body
    2.3
  • Overall Length
    22.0
  • Seal Material
    VITON«
  • Series
    8800
  • Shape
    STRAIGHT
  • Thread Depth
    11.38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text