1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
BRENNAN INDUSTRIES INC 8800-18-SS-VITON
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
8800-18-SS-VITON
BONDED SEAL FOR METRIC THREAD
MI ITEM #
13675385
MFR #
8800-18-SS-VITON
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8800-18-SS-VITON BONDED SEAL FOR METRIC
Specifications
Product Type
O-Rings
Hex Body
2.3
Overall Length
26.0
Seal Material
VITON«
Series
8800
Shape
STRAIGHT
Thread Depth
14.76
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data